Newco Valves

Figure 11F 2-1/2 in. Cast Carbon Steel Flanged Gate Valve

Part #N11FCB2  |  Manufacturer Part #11F-CB2 2-1/2

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-216

Collection: Figure 11F

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Cast Carbon Steel

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Bonnet Type: Bolted

Valve Size: 2-1/2 in

Valve Type: Gate Valve