8 in. 300# RF FLG WCB T5 Gate Valve Carbon Steel Body, Trim 5, Bolted Bonnet

You last purchased this on
 
Newco Valves

Figure 13F 8 in. 300# RF FLG WCB T5 Gate Valve Carbon Steel Body, Trim 5, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

Figure 13F 8 in. 300# RF FLG WCB T5 Gate Valve Carbon Steel Body, Trim 5, Bolted Bonnet

  • Fast #
  • Part #N13FCB3X
  • Item #4642055
  • Manufacturer Part #13F-CB3 8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Utilize where minimum pressure drop is desired
  • Body provides low resistance flow and optimum strength and performance
  • Ideal for bi-directional flow and tight shut off
  • Replaceable Seat Rings
  • Generous bonnet bolting
  • Fully guided flex wedge has ample wear allowance
  • Comfortable handwheel clearly marked
  • Not recommended for use in a partially open, throttling position
  • Self-aligning 2 piece gland
  • Precision backseat
  • Requires Certification

Documents


Specifications

API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-216
Coating:
Hardfaced
Collection:
Figure 13F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
16-1/2 in
Material:
Cast Carbon Steel
Maximum Temperature:
800
NSF Certified:
No
Pressure - Maximum:
750 psi
Pressure Class:
300#
Recommended Valve Application:
Gas, Water, Oil
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Width:
18 in