0 items

Newco Valves Flanged Swing Check Valve Trim

N33FCB2

Valve Size

Starting at $389.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body provides low resistance flow and optimum strength and performance
  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Metallic gaskets
  • Positive stop for disc open position
  • Rugged hinge to withstand shock loading
  • Yields minimal restriction to low velocity environments

SPECIFICATIONS

ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing Check
Valve Size
3 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday