0 items

Newco Valves Forged Steel Socket Weld Outside Stem and Yoke Globe Valve

N215SFS3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld
Material
Forged Steel
Pressure Class
1500#
Valve Body Style
Globe
Valve Size
1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday