0 items

Newdell Company 150# Bolted Bonnet Gate Valve with Flanged End

S0815OOOOO

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Threaded
Material
Carbon Steel
Material Type
A105
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday