0 items

Newdell Company 800# Male x Female Bolted Bonnet Gate Valve

S0812OOOOO

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Male
End Connection 2
FNPT
FM Approved
No
Length
5-3/4 in
Material
Carbon Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Hardfaced
Valve Size
3/4 in
Valve Stem
Outside
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday