0 items

Newdell Company Style 0870 Forged Steel Conventional Port Socket Weld Gate Valve

S0870OOOOW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
Collection
Style 0870
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Length
3-22/25 in
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Welded
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Hardfaced
Valve Size
1 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday