0 items

Newdell Company Forged Steel Threaded Bolted Bonnet Gate Valve

S0800AROBO

Valve Size:

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
3-1/4 in
Material
Forged Steel
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Handwheel Handle
Valve Port Opening
Conventional Port
Valve Size
1/2 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday