Newdell Company YG80 Forged Steel Socket Weld Globe Valve

SYG80KTOOW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
Collection
YG80
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
3-1/2 in
Material
Forged Steel
Pressure Class
800#
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday