48 x 5 in. Dust Mop Wire Frame in Metal
48 x 5 in. Dust Mop Wire Frame in Metal
Frequently Purchased Together
Product Details
- Corrosion resistant, powder coated for durable performance
- Frame is 5 in. x 48 in.
- Heavy-duty metal frame for durable performance
- Secures to the Snap On Dust Mop Handle (sold separately)
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 48 in
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Frame
- Size:
- 48 in x 5 in
- Weight:
- 22 lb
- Width:
- 5 in