3 in. MPT x Weld 304 Polished Stainless Steel TBS Short Ferrule

You last purchased this on
 
Newman Sanitary Gasket Company

3 in. MPT x Weld 304 Polished Stainless Steel TBS Short Ferrule

This product requires certification to purchase.
You last purchased this on
 
Newman Sanitary Gasket Company

3 in. MPT x Weld 304 Polished Stainless Steel TBS Short Ferrule

  • Fast #
  • Part #N40RXPXK
  • Item #7571921
  • Manufacturer Part #40RX-PX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter - Inside 1:
2 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Silicone
NSF Certified:
No
Product Type:
Gasket
UL Listed:
No