3 in. Clamp 316L Polished Stainless Steel Polished End Cap

You last purchased this on
 
Newman Sanitary Gasket Company

3 in. Clamp 316L Polished Stainless Steel Polished End Cap

This product requires certification to purchase.
You last purchased this on
 
Newman Sanitary Gasket Company

3 in. Clamp 316L Polished Stainless Steel Polished End Cap

  • Fast #
  • Part #N42RXPXF
  • Item #7571320
  • Manufacturer Part #42RX-PX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter - Inside 1:
3/4 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Silicone
NSF Certified:
No
Product Type:
Gasket