1-13/16 in. Air Switch in Antique Copper

Part #N111/08A  |  Item #3873070  |  Manufacturer Part #111/08A

$ 195.72 EACH
(Pricing is for Antique Copper)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Plugs into standard 20 VAC wall outlet
  • Soft Touch Air Activated

Specifications

AMP: 15

Brand Model Compatibility: 20 VAC Wall Outlet

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 1-13/16 in

Height: 2-3/4 in

UL Listed: Yes

Volts: 120V

Width: 1-13/16 in