1-13/16 in. Air Switch in English Bronze

You last purchased this on
 
Newport Brass

1-13/16 in. Air Switch in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

1-13/16 in. Air Switch in English Bronze

  • Fast #
  • Part #N111/07
  • Item #3873637
  • Manufacturer Part #111/07
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plugs into standard 20 VAC wall outlet
  • Soft Touch Air Activated
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
1-13/16 in
Height:
2-3/4 in
Type:
B111/07
UL Listed:
Yes
Volts:
120V
Width:
1-13/16 in