Newport Brass
1-13/16 in. Air Switch in Polished Gold - PVD
Part #N111/24 | Item #3873761 | Manufacturer Part #111/24
Product Details
- Available in 27 unique Finishes
- Plugs into standard 20 VAC wall outlet
- Soft Touch Air Activated
Documents
Specifications
AMP: 15
Brand Model Compatibility: 20 VAC Wall Outlet
Color Finish: Polished Gold - PVD
Color Finish Category: Gold Tones
Depth: 1-13/16 in
Height: 2-3/4 in
UL Listed: Yes
Volts: 120V
Width: 1-13/16 in