Newport Brass
1-13/16 in. Air Switch in Stainless Steel - PVD
Part #N111/20 | Item #3873733 | Manufacturer Part #111/20
Product Details
- Available in 27 unique Finishes
- Plugs into standard 20 VAC wall outlet
- Soft Touch Air Activated
Documents
Specifications
AMP: 15
Brand Model Compatibility: 20 VAC Wall Outlet
Color Finish: Stainless Steel - PVD
Color Finish Category: Stainless Steel
Depth: 1-13/16 in
Height: 2-3/4 in
UL Listed: Yes
Volts: 120V
Width: 1-13/16 in