Newport Brass Cube 2 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle
N2020
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in - 20 in
- Collection
- Cube 2
- Color Finish
- Satin Nickel - PVD
- Color Finish Category
- Nickel Tones
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Widespread
- Flow Rate
- 1.2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Spout Height
- 1-7/16 in
- Spout Reach
- 4-15/16 in
- Spout Type
- Fixed
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday