0 items

Newport Brass Malvina 1.2 gpm Widespread Lavatory Faucet

N3140

Color Finish

Starting at $742.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Choose from 27 beautiful finishes to customize your décor.
  • Collection includes matching shower products, tub faucets, grab bars, and accessories.
  • Includes drip-free ceramic valves
  • Meets WaterSense, CalGreen, and CEC standards
  • Solid brass construction delivers beauty and long-lasting quality
  • Two handle styles available – cross or lever

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
8 in - 20 in
Collection
Malvina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-7/25 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Length in
3-3/100 in
Handle Type
Lever
Height
3-4/5 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-97/100 in
Spout Reach
5-37/100 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday