0 items

Newport Brass 1-7/8 in. Single Robe Hook

N83-12

Color Finish

Starting at $55.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
1-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday