0 items

Newport Brass Chesterfield 1-Hole Deckmount Cold Water Dispenser

N108C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Chesterfield
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Threaded
Faucet Connection Size
7/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
5-11/16 in
Spout Reach
5-3/16 in
Spout Type
Fixed
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday