0 items

Newport Brass East Linear 1-Hole Push Cold Filter Faucet with Single Toggle Handle

N104B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Reverse osmosis
  • Spout assembly with integral supply nipple
  • Spring-loaded, normally closed toggle-style valve and handle

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
East Linear
Color Finish
Stainless Steel - PVD
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Toggle
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
6-1/8 in
Spout Reach
3-1/8 in
Spout Type
High Arc
Trim Only
No
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday