Newport Brass Fairfield 1-Hole Wall Mount Pot Filler Faucet with Single Cross Handle
N949
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Cartridge Type
- Quarter Turn Ceramic Disc, Washerless
- Collection
- Fairfield
- Color Finish
- Polished Nickel - Natural
- Color Finish Category
- Nickel Tones
- Faucet Installation
- 1 Hole
- Faucet Mount
- Wall Mount
- Flow Rate
- 2.2 gpm
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Cross
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 6-22/25 in
- Spout Type
- Swing
- Trim Only
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday