0 items

Newport Brass 10 in. Ceiling Mount Arm and Flange

N517-10

Color Finish

Starting at $82.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling mount arm and flange
  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
10 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday