10 in. NPT Shower Arm in Forever Brass

Part #N205/01  |  Item #555890  |  Manufacturer Part #205/01

$ 93.10 EACH
(Pricing is for Forever Brass)

Color/Finish:
Forever Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • S Shape Arm
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)

Documents

Specifications

Color Finish: Forever Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: Brass

NSF Certified: No

Thread Size: 14 mm

WaterSense Labeled: No