10 in. NPT Shower Arm in Satin Brass - PVD
10 in. NPT Shower Arm in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- S Shape Arm
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
- 1/2" NPT Inlet
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No