10 in. Shower Arm in Satin Brass - PVD
Series 203 10 in. Shower Arm in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 1/2" NPT Inlet
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Faucet Repair
- Collection:
- Series 203
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 13/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- Thread Length:
- 0.625
- WaterSense Labeled:
- No
- Width:
- 9-3/8 in