Newport Brass

10 in. Shower Arm in Satin Nickel

Part #N203/15S  |  Manufacturer Part #203/15S

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Installation Type: Wall Mount

Length: 10 in

Material: Brass

WaterSense Labeled: No