Newport Brass 10 in. Shower Arm
N203
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Mount
- Wall Mount
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 10 in
- Material
- Brass
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday