12 CEILING MOUNT ARM & FLANGE

Part #N516-12/16  |  Item #7380273  |  Manufacturer Part #516-12/16

Discontinued

Color/Finish:
Vintage Copper

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Vintage Copper

Color Finish Category: Copper Tones

Diameter: 2-3/8 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 12 in

Material: Brass