1/2 in. FNPT Volume Control Valve
1/2 in. FNPT Volume Control Valve
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Depth:
- 7-1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-5/16 in
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Control Valve
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in