Newport Brass 1/2 in. In Wall 2 and 3-Way Diverter Valve

N1-617

Valve Size

1/2 in

$180.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Five port in-wall diverter
  • Includes: two 3/4" ports in, one 3/4" port to tub, two 1/2" ports to showers

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
End Connection 1
NPT
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday