1/2 in. IPS Shower Arm Flange in Antique Brass
1/2 in. IPS Shower Arm Flange in Antique Brass
Frequently Purchased Together
Product Details
- Solid brass construction
- Intended for use with Newport Brass 1/2" Shower Arms as specified (Optional Accessory)
- Available in more than 20 decorative finishes
- 2-3/8" flange diameter with sure-grip retainer
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-19/50 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- Fits Model:
- 200, 201, 203, 202, 2021, 202-1, 205
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 11/25 in
- Length:
- 2-19/50 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-19/50 in