1/2 in. IPS Shower Arm Flange in English Bronze

You last purchased this on
 
Newport Brass

1/2 in. IPS Shower Arm Flange in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

1/2 in. IPS Shower Arm Flange in English Bronze

  • Fast #
  • Part #N206/07
  • Item #3872985
  • Manufacturer Part #206/07
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2-3/8" flange diameter with sure-grip retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
English Brass
Diameter:
2-1/2 in
Faucet Part Type:
Flange
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass