1/2 in. IPS Shower Arm Flange in Satin Bronze

Part #N206/10  |  Item #3873008  |  Manufacturer Part #206/10

$ 35.67 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish:
Satin Bronze - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-3/8" flange diameter with sure-grip retainer
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)

Specifications

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Faucet Part Type: Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

WaterSense Labeled: No