1/2 x 12 in. Ceiling Mount Shower Arm & Flange in Oil Rubbed Bronze
1/2 x 12 in. Ceiling Mount Shower Arm & Flange in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 1/2" IPS
- Available in 27 unique Finishes
- Many lengths available (11 sizes from 2" to 42")
- 2-3/8" flange diameter with o-ring retainer
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No