Newport Brass 12 in. Nipple and Escutcheon

N517-12

Color/Finish

Starting at $119.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling mount arm and flange
  • Finish warranted as long as the original purchaser owns their home

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday