1/2 in. NPT Solid Brass Vacuum Breaker in Venetian Bronze

Part #N291/VB  |  Item #4073325  |  Manufacturer Part #291/VB

$ 74.30 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

Application: Residential

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Diameter: 1-3/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 1-1/2 in

Material: Solid Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No