1/2 in. MPT Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Newport Brass

Universal 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #N1-684
  • Item #5064407
  • Manufacturer Part #1-684
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Universal 1/2 in. MPT Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Provides anti-scald protection and temperature regulation
  • No Finish
  • Mounting tabs located on rough-in for secure installation option
  • Integral hot and cold inlet stops ensure easy cartridge access
  • Universal NPT and direct sweat connections for installation flexibility
  • High-temperature safety stop ensures water temperature stays below maximum setting
  • Pressure-balancing technology maintains water temperature within +/- 2 degrees Fahrenheit
  • Maximum handle rotational requirement of 150 degrees to achieve maximum temperature setting
  • 1-1/16” functional depth (center-back) enables back-to-back installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
Universal
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.8 gpm
IAPMO Listed -:
Yes
NSF Certified:
No
Pressure - Maximum:
50 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
5-15/16 in