12 in. Shower Arm in Forever Brass - PVD
12 in. Shower Arm in Forever Brass - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 90 degree arm
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
- 1/2" NPT Inlet
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- No
- WaterSense Labeled:
- No