Newport Brass

12 SHOWER ARM

Part #N202-1/16  |  Manufacturer Part #202-1/16

Color/Finish:
Vintage Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Vintage Copper

Color Finish Category: Copper Tones

Diameter: 13/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 12-13/16 in

Material: Brass

Type: N202-1/16