1.75 gpm Body Spray Floor Face Plate in Polished Nickel - Natural

Part #N2170/15  |  Item #4203335  |  Manufacturer Part #2170/15

$ 209.30 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish:
Polished Nickel - Natural

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3 in

Faucet Material: Brass

Faucet Mount: Arm Mount

Height: 3 in

IAPMO Listed: No

Length: 6-1/2 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 4 in