1.75 gpm Wall Mount Round Body Spray in Aged Brass

Part #N2170/034  |  Item #7098679  |  Manufacturer Part #2170/034

$ 222.16 EACH
(Pricing is for Aged Brass)

Color/Finish:
Aged Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

ASME Specifications: ASME A112.18.1

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

IAPMO Listed: Yes

Length: 2-3/16 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-3/4 in