Newport Brass

18 CEILING MOUNT ARM & FLANGE

Part #N516-18/16  |  Manufacturer Part #516-18/16

Color/Finish:
Vintage Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Vintage Copper

Color Finish Category: Copper Tones

Diameter: 2-3/8 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 18 in

Material: Brass

Type: N516-18/16