18 in. 90 Degree Shower Arm in Polished Nickel

You last purchased this on
 
Newport Brass

18 in. 90 Degree Shower Arm in Polished Nickel

  • Fast #
  • Part #N2021/15
  • Item #1949579
  • Manufacturer Part #2021/15
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

18 in. 90 Degree Shower Arm in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 90 degree arm
  • Available in more than 20 decorative finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5 in
Diameter:
813/1000 in
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
209, 2091, 2152, 2153
Height:
18 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
WaterSense Labeled:
No
Width:
5 in