0 items

Newport Brass 18 in. IPS Nipple and Escutcheon

N517-18

Color Finish

Starting at $111.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Ceiling Mount
Length
18 in
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday