18 in. Shower Arm in Satin Nickel
18 in. Shower Arm in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 90 degree arm
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 18 in