18 SHOWER ARM

Part #N2021/16  |  Item #7380472  |  Manufacturer Part #2021/16

Color/Finish:
Vintage Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Vintage Copper

Color Finish Category: Copper Tones

Diameter: 13/16 in

Faucet Part Type: Shower Arm

Length: 18 in

Material: Brass