Newport Brass

18 x 1/2 in. NPT x OD Nipple and Escutcheon in Venetian Bronze

Part #N517-18/VB  |  Manufacturer Part #517-18/VB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 18 in

Material: Brass

Outside Diameter: 13/16 in

WaterSense Labeled: No