2-3/8 in. Brass Shower Arm Flange in Stainless Steel - PVD
2-3/8 in. Brass Shower Arm Flange in Stainless Steel - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" flange diameter with sure-grip retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Diameter:
- 2-3/8 in
- Diameter - Inside 1:
- 13/16 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Arm Flange
- Trim Only:
- No
- WaterSense Labeled:
- No