2-3/8 in. Shower Arm Flange in French Gold
2-3/8 in. Shower Arm Flange in French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" diameter with o-ring retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No